Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D
Mfr # F1.5X1.5LG6
Zoro # G1426887
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # F1.5X1.5LG6
- Zoro # G1426887
- UPC # 074983375271
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Height | 1 5/8 in |
Slot Height | 0.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 1 1/2 in |
Nominal Width | 1 1/2 in |
Overall Length (m) | 1.8 |
Slot Width (In.) | 0.2 |
Overall Width (In.) | 1.75 |
Overall Width (mm) | 44.5 |
Overall Height (mm) | 41.1 |
Overall Length (ft.) | 6 |
Slot Width (mm) | 5 |
Overall Height (In.) | 1.62 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 3/4 in, Height 1 5/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 0.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 1 1/2 in, Nominal Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Position indicators, GA02-0020-S (GA01 - GA02 - GA05)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15111)
- GAMPAK CLAMP GROUND BRS1-1/4-2"" (41311)
- VAST U-Bolt Beam Clamp, Eg, PK10 (V621EG-10)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 2 D (F2X2LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 2 D (F1X2WH6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X2WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 5 D (F4X5LG6-A)
- PANDUIT Wire Duct Cover, Flush, White, 4.25Wx0.37D (C4WH6-F)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 3" x 3" x 1' (6-Pack) (F3X3IB6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 4 D (F1.5X4WH6)
- Panduit Wire Ducts