Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D
Mfr # F1.5X2LG6-A
Zoro # G1445631
original price:
$40.39
5% off
new price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount/Adhesive Back
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # F1.5X2LG6-A
- Zoro # G1445631
- UPC # 074983338177
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Height | 2 1/8 in |
Slot Height | 1.1 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 2 in |
Nominal Width | 1 1/2 in |
Overall Length (m) | 1.8 |
Overall Width (In.) | 1.75 |
Slot Width (In.) | 0.2 |
Overall Height (In.) | 2.12 |
Slot Width (mm) | 5 |
Overall Height (mm) | 53.8 |
Overall Width (mm) | 44.4 |
Overall Length (ft.) | 6 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 3/4 in, Height 2 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount/Adhesive Back, Length 72 in, Slot Height 1.1 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 2 in, Nominal Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access One-Do (A72P24F1)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93102)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 4/4 mini)
- BLACK BOX Shielded 100 Pack Stock Available (FMTP6AS-100PAK)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 4 D (G4X4WH6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 2" x 3" x 1' (6-Pack) (F2X3BL6)
- PANDUIT WiringDuct, Narrow, 1.75x1.98In, 6Ft, Gray (HN1.5X2LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 3.12 D (G1.5X3LG6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H3X3WH6)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 3 D (G1.5X3WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6-A)
- Panduit Wire Ducts