Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D
Mfr # F1X1LG6-A
Zoro # G2597883
original price:
$27.59
new price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount/Adhesive Back
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # F1X1LG6-A
- Zoro # G2597883
- UPC # 074983337637
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 1/4 in |
Height | 1 1/8 in |
Slot Height | 0.5 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 in |
Nominal Height | 1 in |
Slot Width (In.) | 0.2 |
Slot Width (mm) | 5 |
Overall Width (mm) | 32 |
Overall Length (ft.) | 6 |
Overall Length (m) | 1.8 |
Overall Height (In.) | 1.13 |
Overall Width (In.) | 1.25 |
Overall Height (mm) | 28.7 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 1/4 in, Height 1 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount/Adhesive Back, Length 72 in, Slot Height 0.5 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 1 in, Nominal Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 2 Gang, Square, Toggle Switch (881RAC)
- RCI Capacitive Sensing Touchplate (910TC)
- GARDNER BENDER Cable Tie, Reusable, 8", Black, PK50 (45-V15FBK)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 2" x 1' (6-Pack) (G2X2BL6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6-A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 5 D (F3X5LG6)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C.75WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 2 D (G1X2WH6)
- Panduit Wire Ducts