Shop All Wire Ducts
Panduit
Wire Duct, Hinging, Gray, L 1.64 Ft, PK5
Mfr # FL25X25LG-A
Zoro # G1659472
original price:
$92.79
29% off
new price: $65.19
/pk 5, $13.04/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material Polypropylene
- Length 19 7/10 in
Product Information
- Brand Panduit
- MFR # FL25X25LG-A
- Zoro # G1659472
- UPC # 074983379255
- Country of Origin Italy
- Category Wire Ducts
Dimensions
Length | 19 7/10 in |
Width | 1 in |
Height | 1 in |
Slot Height | 0.4 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 1.64 ft |
Nominal Height | 1 in |
Nominal Width | 1 in |
Width (mm) | 25 |
Duct Size W x H (In.) | 0.98 x 0.98 |
Length (In.) | 19.7 |
Length (mm) | 500 |
Width (In.) | 0.98 |
Length (ft.) | 1.64 |
Height (In.) | 0.98 |
Height (mm) | 25 |
Duct Size W x H (mm) | 25.0 x 25.0 |
Description
Wiring Duct, Wall Type Slotted, Width 1 in, Height 1 in, Slot Width 0.2 in, Material Polypropylene, Color Gray, Mounting Style Screw Mount, Length 19 7/10 in, Slot Height 0.4 in, Slot-to-Slot Centerline 3/10 in, Standards CSA Certified, RU Certified, UL 94V-2, Compatible Cover Style Snap-On, Nominal Height 1 in, Nominal Width 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Green, 6 AWG, 18mm, PK100 (701-021)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - PG16 Thread - 50 Pcs/ Pack (CGPG16-50)
- NVENT HOFFMAN COMPACT, Type 4X, 200x230x110mm, Aluminu (CCA202311)
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L (A53AG12)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2.12 D (G1.5X2LG6)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC4LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 4 D (F4X4LG6)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 4 D (G3X4WH6)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 3" x 3" x 1' (6-Pack) (H3X3BL6)
- PANDUIT Solid Wall Wiring Duct, 2"x2", 6ft (FS2X2WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6-A)
- Panduit Wire Ducts