Shop All Wire Ducts
Panduit
Wire Duct, Hinging Cover, White, L 6 Ft
Mfr # HS2X2WH6NM
Zoro # G2437811
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Solid
- Color White
- Material PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # HS2X2WH6NM
- Zoro # G2437811
- UPC # 074983462544
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 3/16 in |
Height | 2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 2 in |
Nominal Height | 2 in |
Overall Height (In.) | 1.98 |
Overall Width (In.) | 2.17 |
Overall Height (mm) | 50.3 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 55.1 |
Overall Length (m) | 1.8 |
Description
Wiring Duct for Hinged Covers, Wall Type Solid Wall, Width 2 3/16 in, Height 2 in, Material PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot-to-Slot Centerline 4/5 in, Standards CE Compliant, CSA Certified, RoHS, UL 94 Flammability Rating of V-0, UL Listed, Compatible Cover Style Hinged, Nominal Height 2 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON KPTC 6C 620 SKT PLUG (KPTC6F106SR)
- HALEX 2In Pvc Service Entrance Cap (77920)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (AGA-30)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 4" x 1' (6-Pack) (G2X4BL6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X3LG6)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 4" x 1' (6-Pack), Light Gray (D1.5X4LG6)
- PANDUIT Wire Retainer, 2" Wide Slot Duct, PK100 (WR2-C)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X4WH6NM)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X2WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6-A)
- Panduit Wire Ducts