Shop All Wire Ducts
Panduit
Wire Duct, Hinging Cover, White, L 6 Ft
Mfr # HS1.5X2WH6NM
Zoro # G1726724
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Solid
- Mounting Style Screw Mount
- Color White
- Material PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # HS1.5X2WH6NM
- Zoro # G1726724
- UPC # 074983462520
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Height | 2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 1/2 in |
Nominal Height | 2 in |
Overall Width (In.) | 1.75 |
Overall Height (In.) | 1.98 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 44.5 |
Overall Height (mm) | 50.3 |
Overall Length (m) | 1.8 |
Description
Wiring Duct for Hinged Covers, Wall Type Solid Wall, Width 1 3/4 in, Height 2 in, Material PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot-to-Slot Centerline 4/5 in, Standards CE Compliant, CSA Certified, RoHS, UL 94 Flammability Rating of V-0, UL Listed, Compatible Cover Style Hinged, Nominal Height 2 in, Nominal Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK 1/2 Myers Conduit Hub (WH-1)
- LINEMASTER Aquiline Momentary - Polymeric (971-SC26)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-QA2-2S)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-026-100)
- PANDUIT Wire Retainer, 2" Wide Slot Duct, PK100 (WR2-C)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 4 D (G3X4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6)
- PANDUIT Type C Cover Wiring Duct, Blue, 6ft (C2IB6)
- PANDUIT Hinged Duct Cover, Black, 2" x 1' (6-Pack) W (HC2BL6)
- PANDUIT Replacement Blade Kit, Nylon Insert (DCT-BLD)
- Panduit Wire Ducts