Shop All Raceway Fittings
Panduit
Wire Clip, Push Mount, PK100
Mfr # LWC38-H25-C14
Zoro # G0778449
product price: $47.19
/pk 100, $0.47/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 0.58"
- Height 0.57"
- Application Route and Secure Cords and Cables
- Mounting Hole Diameter (mm) 6
Product Information
- Brand Panduit
- MFR # LWC38-H25-C14
- Zoro # G0778449
- UPC # 7498327236
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 0.58" |
Height | 0.57" |
Mounting Hole Diameter (mm) | 6 |
Overall Length (mm) | 23.9 |
Overall Height (mm) | 0.105 |
Overall Length (In.) | 0.94 |
Overall Width (In.) | 0.58 |
Mounting Hole Diameter (In.) | 0.25 |
Overall Width (mm) | 14.7 |
Overall Height (In.) | 0.105 |
Maximum Bundle Diameter (mm) | 9.6 |
Maximum Bundle Diameter (In.) | 0.38 |
Depth | 0.94" |
Overall Length | 0.94 in |
Description
Wire Clip,Push Mount,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 30 Spaces, 150A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M150PC)
- NVENT HOFFMAN 20.12 H x 625 W x 11.02 D (SY405026A)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 1000 (BT1.5I-M0)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (TR-55126-12)
- PANDUIT Plate, Off White, PVC, Plates (T70PIW)
- PANDUIT Ld10 / Ldph10 Bend Radius Tee Fitting (10 Pack), 10PK (TFC10IG-X)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (T70RAIW)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10EI-X)
- PANDUIT Junction Box, Off White, PVC, Boxes (JBX3510IW-A)
- CANTEX Elbow Bell Sch40 90D 2.5 (5233829U)
- Panduit Raceway Fittings