Shop All Raceway Fittings
Panduit
Wire Clip, Adhesive Backed, PK50
Mfr # LWC100-A-L
Zoro # G0778351
product price: $123.99
/pk 50, $2.48/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 1.97"
- Height 1.26"
- Maximum Bundle Diameter (mm) 25.4
- Adhesive Material Rubber
Product Information
- Brand Panduit
- MFR # LWC100-A-L
- Zoro # G0778351
- UPC # 7498327203
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.97" |
Height | 1.26" |
Maximum Bundle Diameter (mm) | 25.4 |
Overall Height (In.) | 1.26 |
Overall Width (mm) | 50 |
Overall Length (In.) | 2.21 |
Maximum Bundle Diameter (In.) | 1 |
Overall Width (In.) | 1.97 |
Overall Height (mm) | 32 |
Overall Length (mm) | 56.1 |
Depth | 2.21" |
Overall Length | 2.21 in |
Description
Wire Clip,Adhesive Backed,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY PRODUCTIONS Ashley Productions ASH10210-3 Big Time Too Up Down Timer - 3 Each (ASH10210-3)
- BANNER 24V-DC SAFETY RELAY (IM-T-9A)
- EATON BUSSMANN Automotive Fuse, FLM Series, 60A, 32V DC, Non-Indicating (FLM-60)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT243P)
- PANDUIT Junction Box, Off White, PVC, Boxes (JBX3510IW-A)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- PANDUIT Tee Divider, Gray, PVC, Tees (T70TD)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- COPE Vertical Elbow, 90 Deg, 24 In Width (248-249O-24)
- Panduit Raceway Fittings