Shop All Cable Clamps & Clips
Panduit
Wire Clip, .20" Bundle, Gray, PK100
Mfr # LC3-A-C8
Zoro # G0771178
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Width 0.75"
- Height 0.47"
- Overall Height (mm) 11.9
- Vertical Static Load Capacity (lb) 0.22
Product Information
- Brand Panduit
- MFR # LC3-A-C8
- Zoro # G0771178
- UPC # 7498358569
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.75" |
Height | 0.47" |
Overall Height (mm) | 11.9 |
Overall Width (mm) | 19 |
Overall Height (In.) | 0.47 |
Overall Width (In.) | 0.75 |
Maximum Bundle Diameter (mm) | 5 |
Maximum Bundle Diameter (In.) | 0.2 |
Overall Length (In.) | 0.75 |
Overall Length (mm) | 19 |
Depth | 0.75" |
Overall Length | 0.75 in |
Description
Wire Clip,.20 In. Bundle,Gray,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 28" L Releasable Cable Tie 175 lb Black PK 3 (47-127UVB)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 2NC/2NO, 10A @ 240V AC, Actuator Location: Top (DTV6-2RN2)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D (F2X3LG6-A)
- SQUARE D Surface Mount Panelboard 86" H (HCR86TS)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- IDEAL TRIDON Ideal & Tridon 372150028053 28 in. Stainless Steel Smartseal Clamp - Pack of 10 (372150028053)
- Panduit Cable Clamps & Clips