Shop All Cable Tie Tools
Panduit
Wider Blade Replacement Kit*Gth-E
Mfr # KGTH-EWBLD
Zoro # G404860375
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Application Replacement blade, wide version for cutting wide strap cable ties, for GTH-E cable tie hand tool
- For Use With GTH-E
- Product Type Blade Replacement Kit
Product Information
- Brand Panduit
- MFR # KGTH-EWBLD
- Zoro # G404860375
- UPC # 61305623568
- Country of Origin United States
- Category Cable Tie Tools
Details
Material | Steel |
Color | Silver |
Application | Replacement blade, wide version for cutting wide strap cable ties, for GTH-E cable tie hand tool |
For Use With | GTH-E |
Product Type | Blade Replacement Kit |
Note | Compatible with GTH-E Tool, wide blade version (GTH-E version manufactured after December 2018) |
Product Class | Wire Routing, Management & Protection |
Description
Wide Blade Replacement Kit (Compatible with GTH-E tools made after December 2018)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2D2A)
- ALLEN TEL 3 Inch Cord T Adapter (AT464)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-8-R)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- PANDUIT Cable Tie Tool, Black (STS2)
- PANDUIT Tool Tension. Lock Kit, Gts-E Tool (KGTS-ETL)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- PANDUIT Cable Organizer, 2 In, Black (CBOT24K)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- SIMPSON STRONG-TIE Simpson Strong Tie MP36 3 x 6 in. Mending Plate (717662)
- Panduit Cable Tie Tools