Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Wall Plate, Single Gang, 4 Ports, Off White
Mfr # CFPE4IWY
Zoro # G0704541
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off-White
- Module Type Mini-Com®
- Number of Gangs 1
- Length 4.5 in
- Number of Ports 4
Product Information
- Brand Panduit
- MFR # CFPE4IWY
- Zoro # G0704541
- UPC # 074983033409
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 2.75 in |
Depth | 0.58 in |
Length (Straight Wireway) | 4.5 in |
Overall Width (mm) | 69.85 |
Overall Height (In.) | 4.5 |
Overall Depth (mm) | 21.08 |
Overall Depth (In.) | 0.83 |
Overall Width (In.) | 2.75 |
Overall Height (mm) | 114.3 |
Overall Height | 4 1/2 in |
Overall Width | 2 3/4 in |
Overall Depth | 7/8 in |
Description
Wall Plate, Product Type Wall Plate, Color Off-White, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 4, Compatible Cable Performance Category Not Applicable, Material Plastic, Features Mounts to NEMA Standard Single Gang Opening, Includes Label Pocket, Overall Depth 7/8 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lc Screws, PK6 (S106)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5352GY)
- VAST Safety End Cap, 1-5/8"X1-5/8", Grey, PK25 (V800NEOCPGY-25)
- MERSEN Medium-Voltage Fuse, A480T Series, 4A, Time-Delay, 4800V AC, Cylindrical (A480T4E)
- PANDUIT 4-Port, Modular Furniture Faceplate (NK4MFBL)
- PANDUIT Wall Plate, Single Gang, 2 Ports, White (CFPE2WHY)
- PANDUIT Surface Mount Box, Mini Com, 2Port, White (CBX2WH-AY)
- PANDUIT Surface Mount Box, Mini Com, 4 Port, White (CBX4WH-AY)
- PANDUIT Faceplateframe, Sg, Exec, Iw (CBEIWY)
- PANDUIT Nk, 4pt, Sg, Flushvert, Faceplate, Lbl, Ei (NK4FEIY)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4OW)
- Panduit Voice & Data Outlets, Boxes, Faceplates