Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Wall Plate, Single Gang, 2 Ports, Off White
Mfr # CFPE2IWY
Zoro # G2605714
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off-White
- Module Type Mini-Com®
- Number of Gangs 1
- Length 4.5 in
- Number of Ports 2
Product Information
- Brand Panduit
- MFR # CFPE2IWY
- Zoro # G2605714
- UPC # 074983033294
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 2.75 in |
Depth | 0.58 in |
Length (Straight Wireway) | 4.5 in |
Overall Height (mm) | 114.3 |
Overall Depth (mm) | 21.08 |
Overall Height (In.) | 4.5 |
Overall Width (In.) | 2.75 |
Overall Depth (In.) | 0.83 |
Overall Width (mm) | 69.85 |
Overall Height | 4 1/2 in |
Overall Depth | 7/8 in |
Overall Width | 2 3/4 in |
Description
Wall Plate, Product Type Wall Plate, Color Off-White, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Plastic, Features Mounts to NEMA Standard Single Gang Opening, Includes Label Pocket, Overall Depth 7/8 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Main Breaker Kit, JDL, JGL, JJL, JLL, JRL, 250A, 347V, 3 Phase (N250MJ)
- RACO Locknut, 7/32" L, 1-1/2" Conduit Steel (1006)
- PANDUIT 22-18 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN18-14R-C)
- LEVITON GFI Receptacle (GFNT1-W)
- PANDUIT Continential Europe "Schuko", 16A - 250 (DAPI-SCHUKO)
- PANDUIT 4-Port Screw Mount 106 Duplex Module (10 Pack), 10PK (NK4106MFEI)
- PANDUIT Faceplate, 1pt, Classic, Ei (CFP1EI)
- PANDUIT Nk, 4pt, Sg, Flushvert.faceplate, Wh (NK4FWHY)
- PANDUIT 4-Port, Single Gang, Stainless Steel, (NKF4S)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, SSteel (CFPL4SY)
- HUBBELL PREMISE WIRING Bryant Faceplate - 3 x Total Number of Socket(s) - 1-gang - White - High Impact Thermoplastic, Plastic (IFP13W)
- Panduit Voice & Data Outlets, Boxes, Faceplates