Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Wall Plate, Furniture, 4Ports, Black
Mfr # CFFPL4BL
Zoro # G2716147
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Module Type Mini-Com®
- Number of Gangs 2
- Length 2.9 in
- Number of Ports 4
Product Information
- Brand Panduit
- MFR # CFFPL4BL
- Zoro # G2716147
- UPC # 074983776788
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 2.9 in |
Width | 1.77 in |
Depth | 0.4 in |
Length (Straight Wireway) | 2.9 in |
Overall Width (mm) | 73.66 |
Overall Height (mm) | 44.95 |
Overall Height (In.) | 1.77 |
Overall Depth (In.) | 0.88 |
Overall Depth (mm) | 22.35 |
Overall Width (In.) | 2.9 |
Overall Width | 2 7/8 in |
Overall Depth | 7/8 in |
Overall Height | 1 3/4 in |
Description
Wall Plate, Product Type Wall Plate, Color Black, Number of Gangs 2, Outlet Orientation Vertical, Number of Ports 4, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Label Pocket, Overall Depth 7/8 in, Overall Height 1 3/4 in, Overall Width 2 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 25 psi, Reverse Action (9013FRG22J19P)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR2)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D33)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 6 load, 380A Cu, 600V (9080LBC163106)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Ivory (CBX2EI-AY)
- PANDUIT Faceplate, 2pt, Classic, Ei (CFP2EI)
- PANDUIT 2-Port Surface Mount Box, Electric Iv (NK2BXEI-A)
- PANDUIT Surface Mount Box, Mini Com, 4Port, Off Wht (CBX4IW-AY)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNIW)
- PANDUIT 4-Port, Single Gang, Stainless Steel, (NKF4S)
- ALLEN TEL Versatap Faceplate, 12-Port, White (AT30D-12-15)
- Panduit Voice & Data Outlets, Boxes, Faceplates