Shop All Wire Markers
Panduit
Voltag Mrkr, Vyl, 240 Volts ft, Bl/or, PK5
Mfr # PCV-240CY
Zoro # G0422954
product price: $14.39
/pk 5, $2.88/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 240 Volts
- Color Black/Orange
- Material Viny
- Temp. Range -20°F to 176°F
- Label Type Preprinted
Product Information
- Brand Panduit
- MFR # PCV-240CY
- Zoro # G0422954
- UPC # 7498342819
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 2 1/4" |
Label Height | 1/2" |
Details
Item | Voltage and Fiber Optic Marker |
Legend | 240 Volts |
Color | Black/Orange |
Material | Viny |
Temp. Range | -20°F to 176°F |
Label Type | Preprinted |
Description
Voltag Mrkr,Vyl,240 Volts ft,Bl/or,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU4-0073-NP_10X7)
- TIMBERLAND PRO Mens PRO(R) Pit Boss 6" Steel-Toe W (TB033032001)
- CAIMAN Welding Gloves, Stick, 2XL/11, PR (1810-7)
- MAGID SVSUR6 ANSI Type R Class 2 Orange TwoTone HiVis Surveyors Vest, LXL (SVSUR6-O-LXL)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X225V1M)
- PANDUIT Wire Marker Card, .25" x 1.5", 2, PK25 (PCM-2)
- PANDUIT P1cass, Label, Adhpo, .60" x .20"h, Wh (C060X020YJC)
- PANDUIT P1 Marker Plate Cass, 3" x .50", Yl (M300X050Y6C)
- PANDUIT P1 Cassette, Network Label, Adhesive Pol (C061X030FJC)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VXM-BK)
- 3M Wire Marker Dispenser w/Tape, Preprinted, Legend 0 to 9, Polyester Film, 5,760 Labels, Max Temp 250F (STD-0-9)
- Panduit Electrical Labels