Shop All Electrical Box Hardware
Panduit
Universal Grounding Bar Standoff
Mfr # UGB-IN-SO
Zoro # G0795772
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bar
- Length 1.6 in
- Width 0.6 in
- Sub-Category Grounding Accessories
- Overall Length 1.57 in
Product Information
- Brand Panduit
- MFR # UGB-IN-SO
- Zoro # G0795772
- UPC # 7498340218
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 1.6 in |
Width | 0.6 in |
Overall Length | 1.57 in |
Height | 1" |
Overall Width (In.) | 0.59 |
Overall Length (In.) | 1.57 |
Overall Height (mm) | 25 |
Overall Length (mm) | 40 |
Overall Height (In.) | 0.98 |
Overall Width (mm) | 15 |
Details
Item | Universal Grounding Bar Standoff |
Accessory Type | Bar |
Sub-Category | Grounding Accessories |
Application | Control Panel |
Product Type | Grounding Busbar |
Product Name | Ground Bar Isolation Stand-off |
Package Contents | 2 x Ground Bar Isolation Stand-off, Hardware |
Product Material | Plastic |
Product Class | Grounding & Bonding |
Description
Universal Grounding Bar Standoff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, A70Q Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70Q125-4)
- KENSINGTON Surge Protector, 15 Cord, Gray (K62668US)
- SIEMENS IEC Supplementary Protector, 5SY6 Series 3A, 1 Pole, 230/400V AC, C Curve (5SY61037)
- TWISTER Twist On Wire Connector, Red/Yellow, PK50 (30-1047)
- PANDUIT Box To T-Bar Fastener for 8" Adjustable (P512A)
- PANDUIT Box to Stud Support, Bracket Accessory, Steel (PMEB1)
- PANDUIT Wire Clip, Clip Accessory, Nylon (VWS50100-C)
- PANDUIT Universal Grounding Bar Standoff (UGB-B-SO)
- PANDUIT Universal Grounding Bar, Bar Accessory, Copper (UGB2/0-414-6)
- PANDUIT Electrical Box Extension, Retainer Accessory, Steel, Outlet Box (PRLC)
- RACO Plaster Ring, Ring Accessory, 1 Gang, Galvanized Zinc, Square Box (837)
- Panduit Electrical Box Hardware