Shop All Wire Terminals
Panduit
Tubular Ring Term, non-Insul, 4/0 AWG, 5/16 stud, S4/0-56R-C, PK 100
Mfr # S4/0-56R-C
Zoro # G2776097
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4/0 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Connection Material Copper
- Terminal Type Ring Tongue
Product Information
- Brand Panduit
- MFR # S4/0-56R-C
- Zoro # G2776097
- UPC # 7498370372
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 2.3 in |
Tongue Width - Wire Connector | 1.06 in |
Length | 2.3" |
Width | 1.06 in |
Details
Wire Range | 4/0 AWG |
Insulation Type | Non-Insulated |
Connection Material | Copper |
Terminal Type | Ring Tongue |
Item | Loose Piece Ring Terminal |
Seam | Seamless Tubular |
Finish | Tinned |
Product Color | Metallic |
Connector Details | 1 x Ring Terminal |
Product Type | Terminal Connector |
Connector Plating | Tin |
Product Material | Copper |
Product Name | Terminal Connector |
Product Class | Wire Termination |
Description
Tubular Ring Terminal, non-insulated, 4/0 AWG, 5/16 stud size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector End Cap, 4 Channels, PR (BB4EB-300GM-Y)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-24D)
- EATON BUSSMANN Fuse Holder, 20 to 60A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHX)
- SQUARE D Molded Case Circuit Breaker, HGA Series 100A, 3 Pole, 600V AC (HGA36100)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-8FNB-Q)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal 3/8" Stud PK200 (S8-38R-T)
- PANDUIT Disconnect, Fem, Nylfl, 12-10 Awg, PK2000 (DNF10-250FIB-2K)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25 (P8-10R-Q)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 16, PK25 (EDV14-250B-Q)
- PANDUIT 6 AWG Vinyl Ring Terminal 1/4" Stud PK200 (PV6-14R-T)
- STA-KON 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (RB14-8)
- Panduit Wire Connectors & Disconnects