Shop All Compression Lugs
Panduit
Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200
Mfr # S2-14R-T
Zoro # G0413111
original price:
$332.99
5% off
new price: $314.99
/pk 200, $1.57/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG and 1 AWG
- Connector Type Seamless Tubular Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 1.6"
Product Information
- Brand Panduit
- MFR # S2-14R-T
- Zoro # G0413111
- UPC # 7498360029
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG and 1 AWG |
Width | 0.7" |
Length | 1.6" |
Overall Length | 1.6 in |
Barrel Length (mm) | 15 |
Overall Length (In.) | 1.6 |
Wire Strip Length (mm) | 15.875 |
Maximum Wire Size (AWG) | 1 - 2 AWG |
Overall Width (mm) | 17.8 |
Barrel Length (In.) | 0.59 |
Wire Strip Length (In.) | 45054 |
Overall Width (In.) | 0.7 |
Tongue Width (mm) | 17.8 |
Overall Length (mm) | 40.6 |
Tongue Width (In.) | 0.7 |
Stud Hole Size (In.) | 44930 |
Description
Tubular Ring Terminal, 2 and 1 AWG, 1/4 stud size, non-insulated, bulk package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box Cover, 2 Gang, PVC, Blank (5133410B)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLR1)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V14)
- EATON Cutler-Hammer Limit Switch Head, Push Roller Plungr, Top (E50DT3)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCC2-14B-Q)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- Panduit Lugs & Split Bolts