Shop All Cable Supports
Panduit
Tiemnt, .43inw, #8screw, Nyl, Nat, PK100
Mfr # TM2S8-C
Zoro # G0418492
product price: $40.89
/pk 100, $0.41/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.63 in L x 0.43 in W x 0.28 in H
- Color Natural
- Material Nylon 6/6
- Standards CE Compliant, RoHS Compliant, UL E136577
- Temp. Range -76 Degrees to 185 Degrees F
Product Information
- Brand Panduit
- MFR # TM2S8-C
- Zoro # G0418492
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 0.63 in L x 0.43 in W x 0.28 in H |
Height | 0.28 in |
Length | 0.63 in |
Width | 0.43 in |
Slot Width | 0.22 in |
Screw Mount Hole Size | #8 |
Slot Height | 0.06 in |
Length (Straight Wireway) | 0.63 in |
Details
Item | Saddle Cable Tie Base |
Color | Natural |
Material | Nylon 6/6 |
Standards | CE Compliant, RoHS Compliant, UL E136577 |
Temp. Range | -76 Degrees to 185 Degrees F |
Clip Type | Two-Way |
For Use With | Miniature, Intermediate and Standard Cable Ties |
Mounting Method | Screw Mount |
Max. Temp. Rating | 185 Degrees F |
Number of Entries | 2 |
Flame Retardant | No |
Metal Detectable | No |
Min. Temp. Rating | -76 Degrees F |
Screw Mount Style | Saddle |
Description
Saddle Cable Tie Base, Number of Entries 2, Screw Mount Style Saddle, Slot Width 0.22 in, Slot Height 0.06 in, Screw Mount, Material Nylon 6/6, Color Natural, Length 0.63 in, Width 0.43 in, Height 0.28 in, 0.63 in L x 0.43 in W x 0.28 in H, Temp. Range -76 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Screw Mount Hole Size #8, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 304G Solid-State Percentage Timer (304G-004-Q-00-XX)
- OMRON Limit Switch Head, Rotary, Side, Standard (D4A0001N)
- MERSEN UL Class Fuse, A70Q Series, Fast-Acting, 90A, 700V AC, Non-Indicating (A70Q90-4)
- ABB A145-30-11-84, A145 3PCONTR 110/50 110-120/60 (A145-30-11-84)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100 (ABMT-A-C)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- Panduit Cable Supports