Shop All Cable Supports
Panduit
Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100
Mfr # MTM1H25-C
Zoro # G0419384
product price: $150.99
/pk 100, $1.51/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Stainless Steel Type 304
- Width 0.4 in
- Application General
- Product Type Stainless Steel Mounts
Product Information
- Brand Panduit
- MFR # MTM1H25-C
- Zoro # G0419384
- UPC # 7498335974
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.4 in |
Mounting Hole Thread Size | 1/4 (6mm) |
Overall Width (mm) | 50.3 |
Overall Length (In.) | 0.9 |
Overall Height (mm) | 4.4 |
Overall Height (In.) | 0.17 |
Overall Length (mm) | 22.81 |
Overall Width (In.) | 0.4 |
Overall Length | 0.9 in |
Details
Item | Tiemnt,304ss,1holefoldoverr,.25"s,PK100 |
Color | Natural |
Material | Stainless Steel Type 304 |
Application | General |
Product Type | Stainless Steel Mounts |
Flammability Rating | Non-Flammable |
Mount Method | Screw |
Environment | Indoor/Outdoor |
Maximum Operating Temperature (°F) | 1 |
Minimum Operating Temperature (°C) | -60 |
Maximum Operating Temperature (°C) | 538 |
For Use With | Standard, Light Heavy, Heavy MLT Ties |
Minimum Operating Temperature (°F) | -76 |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Tiemnt,304ss,1holefoldoverr,.25 In.s,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050055)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 250' (124325)
- EATON Legend Plate, Square, Slow, Black (10250TS32)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- PANDUIT Fxd dia. Clmp, .87" Bdl, #10 Scrw, Wh, PK100 (CCH87-S10-C)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- EATON B-LINE J-Hook, Horizontal, 1 5/16In Max Cap (BCH21-RB)
- Panduit Cable Supports