Shop All Raceway Fittings
Panduit
Three-Sided Hanging Box, Gray, PVC, Boxes
Mfr # T70HB3-X
Zoro # G1674574
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Color Gray
- For Use With T702 Raceways
- Material PVC
- Mounting Screw On, Snap On
Product Information
- Brand Panduit
- MFR # T70HB3-X
- Zoro # G1674574
- UPC # 074983325412
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 6 1/4 in |
Length | 2 3/4 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 6.28 in |
Height (In.) | 1 1/2 in |
Length (In.) | 2 3/4 in |
Width (In.) | 6 1/4 in |
Overall Width (mm) | 159.5 |
Overall Length (m) | 0.1 |
Overall Height (In.) | 1.56 |
Overall Length (ft.) | 0.23 |
Overall Height (mm) | 39.6 |
Overall Width (In.) | 6.28 |
Description
3-Sided Hanging Box, Series T-70, Material of Construction PVC, Color Gray, Height (In.) 1 1/2 in, Length (In.) 2 3/4 in, Width (In.) 6 1/4 in, For Use With T70 Raceways, T702 Raceways, Features Designer Profile, Separate Covers Throughout the System, Snap-On Faceplates, Mounting Screw On, Snap On, Standards CE Compliant, UL 95425, UL E116129, UL 5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93152)
- SS INDUSTRIAL CABLE Cooper Cable Insulated Bonding/Grounding Wires 5' L (DRM1235)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT End Cap, 3000 Series Raceway, Caps (T45ECIW)
- PANDUIT Ld5 / Ldph5 Bend Radius Inside Corner Fi (10 Pack), 10PK (ICFC5WH-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (T70RAIW)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129O-24)
- Panduit Raceway Fittings