Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.50", 100ft
Mfr # HSTT50-C
Zoro # G0769601
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Material Cross-Linked Polyolefin
- Length 100 ft
- Application For Dry Locations; Insulating and protecting wires and cables
Product Information
- Brand Panduit
- MFR # HSTT50-C
- Zoro # G0769601
- UPC # 7498374705
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Maximum Recovered Inside Diameter (mm) | 6.4 |
Overall Length (m) | 30.5 |
Overall Length (In.) | 1200 |
Minimum Expanded Inside Diameter (mm) | 12.7 |
Minimum Expanded Inside Diameter (In.) | 0.5 |
Maximum Recovered Inside Diameter (In.) | 0.25 |
Overall Length (mm) | 30500 |
Nominal Diameter (mm) | 12.7 |
Nominal Diameter (In.) | 0.5 |
Overall Length (ft.) | 100 |
Description
Thin Wall Heat Shrink Tubing,0.50 In.,100ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Starter/Ground, 90 Deg Bend (6420FL)
- ALLEN TEL 75 Ohm BNC Male Crimp-Style Coaxial Connector, RG-59 / RG-62 (GBNC-117B-75)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- SOUTHWIRE Replacement Fuse (60123R)
- PANDUIT Heatshrinkthn, .75"dia., Mc (HSTT75-YK1)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.44" (H000X044H1C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-YK1)
- PANDUIT Heat Shrink Thick Adh, .4"dia., Bl, PK10 (HST0.4-6-XY)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTT75-Y)
- QUICKCABLE Heat Shrink Tubing, 3/4", Red, 6", PK5 (5614-005R)
- Panduit Heat Shrink Tubing