Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.25", 100ft
Mfr # HSTT25-C5
Zoro # G0769373
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Shrink Ratio 0.0840277777777778
- Material Flame retardant polyolefin cross-linked except clear
- Length 100 ft
- Overall Length 30.5 m
Product Information
- Brand Panduit
- MFR # HSTT25-C5
- Zoro # G0769373
- UPC # 7498384890
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Nominal Diameter (In.) | 0.25 |
Nominal Diameter (mm) | 6.4 |
Minimum Expanded Inside Diameter (mm) | 6.4 |
Overall Length (mm) | 30480 |
Maximum Recovered Inside Diameter (mm) | 3.2 |
Maximum Recovered Inside Diameter (In.) | 0.125 |
Overall Length (m) | 30.5 |
Overall Length (ft.) | 100 |
Overall Length (In.) | 1200 |
Minimum Expanded Inside Diameter (In.) | 0.25 |
Description
Thin Wall Heat Shrink Tubing,0.25 In.,100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 5/16", PK5 (6406-005E)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Rectangular, Aluminum, Flip and Snap (5036-0)
- NVENT HOFFMAN ULTRX, Type 4X, 513x412x329mm, Fiberglas (UU504030)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2340)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", PK25 (HSTT12-48-Q)
- PANDUIT Heat Shrink Tubing Kit, Black, 126 Pc (KP-HSTT1)
- PANDUIT Heat Shrink Thick Adh, .4"dia., Bl, PK10 (HST0.4-6-XY)
- PANDUIT P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh (H100X044H1C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09", 100ft (HSTT09-C)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSRED2)
- Panduit Heat Shrink Tubing