Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.19"
Mfr # HSTT19-Y
Zoro # G0769288
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Length 6"
- Material Flame retardant polyolefin cross-linked except clear
- Application For Dry Locations
Product Information
- Brand Panduit
- MFR # HSTT19-Y
- Zoro # G0769288
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 6" |
Overall Length | 6 in |
Overall Length (mm) | 152.4 |
Nominal Diameter (In.) | 0.187 |
Overall Length (ft.) | 0.5 |
Maximum Recovered Inside Diameter (mm) | 2.4 |
Overall Length (In.) | 6 |
Maximum Recovered Inside Diameter (In.) | 0.093 |
Nominal Diameter (mm) | 4.8 |
Minimum Expanded Inside Diameter (mm) | 4.8 |
Minimum Expanded Inside Diameter (In.) | 0.187 |
Overall Length (m) | 0.1524 |
Description
Thin Wall Heat Shrink Tubing,0.19 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x300mm, Lt G (CP354530)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (27032201)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD76-10-D)
- PANDUIT Heat Shrink Tubing Kit, Black, 14 Pc (HSTT-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12" (HSTT12-Y)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-CC)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- PANDUIT Heatshrinkthkadh, .8"d/48", Rd, PK5 (HST0.8-48-5-2Y)
- INSULTAB Shrink Tubing, 3.0in ID, Clear, 25ft (HS-105 3" Clr 25)
- Panduit Heat Shrink Tubing