Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.12", 100ft
Mfr # HSTT12-CC
Zoro # G0768953
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Ratio 0.0840277777777778
- Material Cross-Linked Polyolefin
- Length 100 ft
- Application For Dry Locations; Insulating and protecting wires and cables
Product Information
- Brand Panduit
- MFR # HSTT12-CC
- Zoro # G0768953
- UPC # 7498374717
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Overall Length (ft.) | 100 |
Maximum Recovered Inside Diameter (mm) | 1.6 |
Minimum Expanded Inside Diameter (In.) | 0.125 |
Overall Length (mm) | 30500 |
Overall Length (In.) | 1200 |
Nominal Diameter (mm) | 3.2 |
Overall Length (m) | 30.5 |
Minimum Expanded Inside Diameter (mm) | 3.2 |
Nominal Diameter (In.) | 0.125 |
Maximum Recovered Inside Diameter (In.) | 0.062 |
Description
Thin Wall Heat Shrink Tubing,0.12 In.,100ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- NATIONAL HARDWARE Wire Copper 18Gax25Ft (N264-747)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, CC UL Class, 1 Poles, 1/4 in Quick Connect (HPF-RR)
- HUBBELL Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (DS320ILW)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 1.5", 100ft (HSTT150-C)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- PANDUIT Heat Shrink Tubing Kit, Black, 8 Pc (HSTT-YK2)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", 100ft (HSTT25-C)
- PANDUIT P1 Heat Shrink Cass, 1"x.84"x.5" dia., Wh (H100X084H1C)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 48" - 1-Pack - Black (303148)
- Panduit Heat Shrink Tubing