Shop All Heat Shrink Tubing
Panduit
ThermTrans, Heatshrink Tubing, Mil Grade
Mfr # H200X034H1T
Zoro # G2790727
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Width 2 in
- Height 0.34 in
- Overall Length 0.34 in
Product Information
- Brand Panduit
- MFR # H200X034H1T
- Zoro # G2790727
- UPC # 7498352560
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 2 in |
Height | 0.34 in |
Overall Length | 0.34 in |
Overall Height (mm) | 8.6 |
Overall Width (mm) | 50.8 |
Overall Width (In.) | 2 |
Overall Height (In.) | 0.34 |
Diameter (mm) | 4.8 |
Diameter (In.) | 0.19 |
Label Width | 2" |
Label Diameter | 3/16" |
Label Length | 21/64" |
Label Height | 11/32" |
Diameter | 4.7 mm |
Description
ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, 2.00" W x .34" H, White, 500 pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 25ft Super Heavy-Duty STW 8/3 6-50 Welder Extension Cord (WD650PR-025)
- AAON SWITCH FCS 320475PSI AR (R37200)
- WINDSOR SWITCH - ROCKER, 15A 125VAC, TWO TERMINAL (8.600-714.0)
- FLEX-STRUT Angle, Open, 60 deg., 4-Hole (FS-5145-60 E/G)
- PANDUIT P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh (H100X044H1C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-CC)
- PANDUIT Heat Shrink Tubing Kit, Black, 14 Pc (HSTT-YK1)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- PANDUIT Tt, Heatshrink, .5"x.64", .38"dia, Wh, 2000pc (H050X064H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.19" (HSTT19-Y)
- 3M Shrink Tubing, 1.5 In ID, Clear, 6 In, PK3 (FP301-1 1/2-6"-CLEAR-10-3 PC PKS)
- Panduit Heat Shrink Tubing