Shop All Heat Shrink Tubing
Panduit
ThermTrans, Heatshrink Tubing, Mil Grade
Mfr # H200X025H3T
Zoro # G2789397
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 2 in
- Material Polyolefin
- Height 0.25 in
- Overall Length 7.6 m
Product Information
- Brand Panduit
- MFR # H200X025H3T
- Zoro # G2789397
- UPC # 7498301507
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 2 in |
Height | 0.25 in |
Overall Length | 7.6 m |
Minimum Cable Diameter (In.) | 0.04 |
Overall Width (mm) | 50.8 |
Maximum Cable Diameter (In.) | 0.13 |
Maximum Cable Diameter (mm) | 3.3 |
Overall Width (In.) | 2 |
Overall Height (mm) | 6.4 |
Diameter (In.) | 0.13 |
Minimum Cable Diameter (mm) | 1 |
Overall Height (In.) | 0.25 |
Diameter (mm) | 3.3 |
Label Width | 2" |
Label Diameter | 1/8" |
Label Height | 1/4" |
Diameter | 3.3 mm |
Description
ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, 2.00" W x .25" H, Black, 500 pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-75)
- MURR ELEKTRONIK M12 FEMALE 0° FIELD-WIREABLE SCREW TERM., 8-pol. max.0.5mm² 6-8mm (7000-17321-0000000)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148687)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-YK1)
- PANDUIT P1 Heat Shrink Cass, 1"x.25"x.13" dia., Wh (H100X025H1C)
- PANDUIT Heat Shrink Thick Adh, .4"dia., Bl, PK10 (HST0.4-6-XY)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- PANDUIT Heat Shrink Tubing Kit, Black, 126 Pc (KP-HSTT1)
- PANDUIT Heat Shrink Label, 1x0.25, PK1000 (H100X025H1T)
- 3M Shrink Tubing, 0.187in ID, Black, 4ft, PK25 (FP301-3/16-48"-BLACK-25 PCS)
- Panduit Heat Shrink Tubing