Shop All Heat Shrink Tubing
Panduit
ThermTrans, Heatshrink Tubing, Mil Grade
Mfr # H075X044H1T
Zoro # G2798829
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Width 0.75 in
- Height 0.44 in
- Diameter (In.) 0.25
Product Information
- Brand Panduit
- MFR # H075X044H1T
- Zoro # G2798829
- UPC # 7498351863
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 0.75 in |
Height | 0.44 in |
Diameter (In.) | 0.25 |
Diameter (mm) | 6.4 |
Overall Height (mm) | 11.2 |
Overall Width (mm) | 19 |
Overall Height (In.) | 0.44 |
Overall Width (In.) | 0.75 |
Label Width | 3/4" |
Label Diameter | 1/4" |
Label Height | 7/16" |
Diameter | 6.4 mm |
Description
ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, .75" W x .44" H, White, 1000 pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Replacement Contact Kit, Manual, M-0 (9998ML1)
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- BSC PREFERRED 24'' 175# Black UV Cable Ties, 100PK (S-11132)
- ILSCO Surecrimp Aluminum Compression Sleeve (ASN-600-EC)
- PANDUIT Heat Shrink Label Cassette, 1x0.34, PK100 (H100X034H1C)
- PANDUIT Heatshrinkthkadh, 1.1"d/48", Rd, PK5 (HST1.1-48-5-2Y)
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- PANDUIT Heat Shrink Thin Adhesive Kit, .19"-1"(4 (KP-HSTTA)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- PANDUIT Heat Shrink Thick Adh, .4"dia., Bl, PK10 (HST0.4-6-XY)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H200X034H1T)
- Panduit Heat Shrink Tubing