Shop All Heat Shrink Tubing
Panduit
ThermTrans, Heatshrink Tubing, Mil Grade
Mfr # H075X025H1T
Zoro # G2777865
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Width 0.75 in
- Height 0.25 in
- Maximum Operating Temperature (°C) 135
Product Information
- Brand Panduit
- MFR # H075X025H1T
- Zoro # G2777865
- UPC # 7498351859
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 0.75 in |
Height | 0.25 in |
Overall Height (mm) | 6.4 |
Overall Width (mm) | 19 |
Diameter (In.) | 0.13 |
Overall Height (In.) | 0.25 |
Diameter (mm) | 3.3 |
Overall Width (In.) | 0.75 |
Label Diameter | 1/8" |
Label Height | 1/4" |
Label Width | 3/4" |
Diameter | 3.3 mm |
Description
ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, .75" W x .25" H, White, 1000 pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 50-150 psi, Spade Terminals (100L-1-1-50/150-4)
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1BK)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00780 Diameter, Blue, 25 ft Length (16UL1429STRBLU25)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", PK25 (HSTT12-48-Q)
- PANDUIT Heat Shrink Label, 1x0.25, PK1000 (H100X025H1T)
- PANDUIT Heatshrinkthkadh, 1.1"d/48", Rd, PK5 (HST1.1-48-5-2Y)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.44" (H000X044H1C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", PK25 (HSTT06-48-QC)
- 3M Shrink Tubing, 0.375in ID, Black, 6in, PK10 (EPS300-3/8-6"-BLACK-10-10 PC PKS)
- Panduit Heat Shrink Tubing