Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, White, Labels/Roll: 100
Mfr # S100X225VAFY
Zoro # G0791651
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 2 1/4"
- Material Vinyl
- Labels per Roll 100
- Green Environmental Attribute RoHS
Product Information
- Brand Panduit
- MFR # S100X225VAFY
- Zoro # G0791651
- UPC # 7498343962
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 2 1/4" |
Label Width | 1 in |
Label Height | 2 1/4 in |
Details
Item | Thermal Transfer Label |
Color | White |
Material | Vinyl |
Labels per Roll | 100 |
Green Environmental Attribute | RoHS |
Application | Wire and Cable Labeling |
Label Media Format | Precut Roll |
Product Type | Refill Roll |
Indoor/Outdoor Usage | Indoor/Outdoor |
For Print Method | Thermal Transfer |
Minimum Service Temperature | -40 Degrees F |
Label Color | White |
Labels per Row | 1 |
Label Material | Vinyl |
Maximum Service Temperature | 140 Degrees F |
Inkjet Printable | No |
Compatible Mfr Part Number | S100X225VARY |
Description
Thermal Transfer Label,1x2.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Antistatic Glove, 2XL, PR (19L043)
- OCCUNOMIX Jacket, Unisex, L, Yellow (LUX-350-JB-BYL)
- MILLER ELECTRIC Bandanna, Black, One Size Fits All, Cotton (250904)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8.5M)
- PANDUIT Thermal Transfer Label, 1x4, PK1000 (S100X400YAJ)
- PANDUIT Label Cassette, 200, 0.75x1.5 (S075X150VAC)
- PANDUIT Thermal Transfer Label, 3x1, PK500 (C300X100APT)
- PANDUIT Label Tape, .24"x25ft, Black/White (T024X000FJC-BK)
- PANDUIT Thermal Transfer Label, 1x4, PK2500 (S100X400VATY)
- PANDUIT Thermal Transfer Label, 0.75x0.75, PK2500 (S075X075YAJ)
- BRADY Label, 1 1/16 in W, Black (M6-171-593-BK)
- Panduit Safety Labels