Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, 1x4, PK1000
Mfr # S100X400YAJ
Zoro # G0791642
product price: $225.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 4"
- Material Polyester
- Green Environmental Attribute RoHS
- Material Properties Halogen Free
Product Information
- Brand Panduit
- MFR # S100X400YAJ
- Zoro # G0791642
- Country of Origin Costa Rica
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 4" |
Minimum Wire Diameter | 0.32 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.95 in |
Label Height | 4 in |
Printable Portion Height | 1 in |
Printable Portion Width | 1 in |
Description
Precut Label Sheet, Material Properties Halogen Free, Label Material Polyester, Label Color White, Label Height 4 in, Label Width 1 in, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.32 in, For Print Method Inkjet, Laser, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 2 AWG, Maximum Service Temperature 225 Degrees F, Minimum Service Temperature -65 Degrees F, Number of Labels Included 1,000, Adhesive Adhesive, Adhesive Material Acrylic, Application Cable and Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Resistant Insole, Womens, 10" L, PR (PAMPR-W567)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 15 1/8in, 3W (EDGNY 1 R EL)
- PIG PIG Spill Kit, Universal, Yellow (KIT220)
- TEMPSHIELD WP CRYO-GLOVES(R) WR LG, PR (WRLWP)
- PANDUIT Thermal Transfer Label, 3x0.38, PK1000 (C300X038YJJ)
- PANDUIT Thermal Transfer Label, 0.5x1.5, PK5000 (S050X150VATY)
- PANDUIT Thermal Transfer Label, 0.75x1.5, PK2500 (S075X150YAJ)
- PANDUIT Label Cassette, 225, 0.75x1.25 (S075X125VAC)
- PANDUIT Label Tape, .24"x25ft, Black/White (T024X000FJC-BK)
- PANDUIT Label Cassette, 200, 0.75x1.5 (S075X150VAC)
- GVT Seiko Instruments Usa Inc. Seiko 8Mm Dat Tape Labels White. 3/8 I (SLP-27210)
- Panduit Safety Labels