Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, 0.5x1.25, PK5000
Mfr # S050X125YAJ
Zoro # G0791137
product price: $280.99
/pk 5000, $0.06/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards ASTM E595, File # MH14979, RoHS Compliant, UL Recognized, UL969
- Adhesive Adhesive
- Application Cable and Wire
- Maximum Wire Gauge 10 AWG
Product Information
- Brand Panduit
- MFR # S050X125YAJ
- Zoro # G0791137
- Country of Origin Costa Rica
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Maximum Wire Diameter | 0.28 in |
Label Height | 1 1/4 in |
Label Width | 1/2 in |
Printable Portion Height | 3/8 in |
Printable Portion Width | 1/2 in |
Minimum Wire Diameter | 0.12 in |
Description
Precut Label Sheet, Material Properties Halogen Free, Label Material Polyester, Label Color White, Label Height 1 1/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.28 in, Minimum Wire Diameter 0.12 in, For Print Method Inkjet, Laser, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 12 AWG, Maximum Service Temperature 225 Degrees F, Minimum Service Temperature -65 Degrees F, Number of Labels Included 5,000, Adhesive Adhesive, Adhesive Material Acrylic, Application Cable and Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Left, Gray (4020)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Anti-Fog, Anti-Static, Scratch-Resistant (T57505BTCG)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 469H08 (469H08)
- CONDOR Cooling Bandana, Red/White/Blue (53CE31)
- PANDUIT Thermal Transfer Label, 1x0.75, PK5000 (S100X075VATY)
- PANDUIT Thermal Transfer Label, 3x0.38, PK1000 (C300X038YJJ)
- PANDUIT Thermal Transfer Label, 1x1.5, PK2500 (S100X150YAJ)
- PANDUIT Thermal Transfer Label, 1x0.75, PK2500 (S100X075YAJ)
- PANDUIT P1 Cassette, Continuous Tape (T050X000VYC-WH)
- PANDUIT Label Cassette, 1x0.5, PK10000 (C100X050YJC)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-483)
- Panduit Label Maker Tapes, Labels, Signs & Tags