Shop All Raceway Fittings
Panduit
T-70 Entrance End Fitting
Mfr # T70EEWH
Zoro # G804858613
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With T-70 Raceway
- Material PVC
- Width 5.71 in
- Height 2.86 in
Product Information
- Brand Panduit
- MFR # T70EEWH
- Zoro # G804858613
- UPC # 7498363114
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 5.71 in |
Height | 2.86 in |
Overall Height | 2.86 |
Overall Width | 5.71 |
Overall Length | 0.5 ft |
Overall Length (ft.) | 0.5 |
Overall Width (In.) | 5.71 |
Overall Height (In.) | 2.86 |
Overall Width (mm) | 145 |
Overall Height (mm) | 72.6 |
Overall Length (m) | 0.2 |
Details
Color | White |
For Use With | T-70 Raceway |
Material | PVC |
Mounting | Screw-On |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Raceway Type | Low Voltage |
Mount Method | Screw-On |
Fitting Type | Entrance End |
Product Type | Channel |
Product Class | Surface Raceway Systems |
Description
Entrance End Fitting, Screw-On, for T-70, PVC, White, 0.5'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 6 foot (FWT10W1-03206)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500XL)
- GE Load Center, TLM241, THQL, 24 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM2412RCU)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: Yes (LC2K0610B7)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- PANDUIT Entrance End, Off White, PVC, Ends (T70EEIW)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- PANDUIT Ld5 / Ldph5 Bend Radius Inside Corner Fi (10 Pack), 10PK (ICFC5WH-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Right Angle, Off White, PVC, Elbows (T70RAIW)
- Panduit Raceways