Shop All Electrical Raceways
Panduit
Surface Raceway, T-70 Power Rated Cover, Off White, 4.07" x 1.77" x 1' (6-Pack)
Mfr # T70BIW6
Zoro # G0420601
product price: $29.49
/pk 6, $4.92/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White
- Material PVC
- Height 1.77"
- For Use With T-70 Cover
- Application Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
Product Information
- Brand Panduit
- MFR # T70BIW6
- Zoro # G0420601
- UPC # 7498363056
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 4.07" |
Height | 1.77" |
Overall Length | 1.8 m |
Overall Height (In.) | 1.77 |
Overall Width (In.) | 4.07 |
Overall Width (mm) | 103.4 |
Overall Length (ft.) | 6.01 |
Overall Height (mm) | 45 |
Overall Length (m) | 1.8 |
Details
Item | Surface Raceway, T-70 Power Rated Cover |
Color | Off White |
Material | PVC |
For Use With | T-70 Cover |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Mount Method | Screw-On |
Raceway Type | Low Voltage |
Internal Area (mm²) | 3322.57 |
Fitting Type | Channel |
Internal Area (in²) | 5.15 |
Product Type | Channel |
Product Color | Off-White |
Product Class | Surface Raceway Systems |
Description
The T-70 raceway base provides solutions for routing low voltage, fiber optic, and/or power cabling along perimeter walls. The T-70 raceway is supplied with pre-punched mounting holes and is tamper resistant. It is 6 ft and Off-White.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5-2-1 COMPRESSOR SAVER Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 2 Wires + Ground, 60kA (SPD60)
- SCHNEIDER ELECTRIC Contact Block, 1NC/1NO Late Open, 30mm (9001KA4)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1In (RB200-100)
- HUBBELL Industrial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15, Screw Terminal, Yellow (HBL5965VY)
- PANDUIT Faceplate, Hz, Communication, 4pos, Iw (T70FH4IW)
- PANDUIT Junction Box, Power, Wh, 1-Gang, Deep (JBP1DWH)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- PANDUIT Surface Raceway, LDPH5 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH5WH8-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- W BOX RACEWAY DUCT 3/4in, 4PK (0E-75DW2)
- Panduit Raceways