Shop All Electrical Raceways
Panduit
Surface Raceway, LDPH5 Power Rated, 2-piece Latching, 1 FT (8 PACK), White
Mfr # LDPH5WH8-A
Zoro # G504859231
product price: $26.99
/pk 8, $3.37/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Style Adhesive, Screw-On
- Material PVC
- Width 1.02 in
- Height 0.55 in
Product Information
- Brand Panduit
- MFR # LDPH5WH8-A
- Zoro # G504859231
- UPC # 7498334401
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 1.02 in |
Height | 0.55 in |
Overall Width (In.) | 1.02 |
Overall Height (In.) | 0.55 |
Overall Length | 96 in |
Overall Height (mm) | 14 |
Overall Length (In.) | 96 |
Overall Width (mm) | 26 |
Details
Color | White |
Mounting Style | Adhesive, Screw-On |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
For Use With | LDPH Raceway |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Internal Area (in²) | 0.33 |
Raceway Type | Power Rated |
Mount Method | Adhesive, Screw-On |
Fitting Type | Channel |
Product Type | Power Rated Channel |
Product Class | Surface Raceway Systems |
Description
The LDPH5 power rated surface raceway is a two-piece latching raceway with cover suitable for applications up to 600 V. It features pre-punched mounting holes and factory-applied adhesive backing for fast mounting. It is 8 feet in length and is 1.02 inches wide by 0.55 inches deep. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is white.
DISCLAIMER: This "8 Pack" actually ships as (1) 8ft piece and is priced per ft.
DISCLAIMER: This "8 Pack" actually ships as (1) 8ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-12D)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22975701)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J52X)
- MIDWEST FASTENER 22 WG to 16 WG x 0.7" Nylon Pigtails 15PK (70035)
- PANDUIT Junction Box, Power, Iw, 3-Gang (JBP3DIW)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- PANDUIT Fitting, Insidecorner, Lowv, Iw, PK10 (ICF10IW-X)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- PANDUIT Faceplate, Elec/comm, 106duplex, Ei (T70PEI)
- Panduit Raceways