Shop All Electrical Raceways
Panduit
Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White
Mfr # LDPH3WH8-A
Zoro # G804859894
product price: $19.15
/pk 8, $2.39/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Style Adhesive, Screw-On
- Material PVC
- Width 0.77 in
- Height 0.41 in
Product Information
- Brand Panduit
- MFR # LDPH3WH8-A
- Zoro # G804859894
- UPC # 7498334389
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 0.77 in |
Height | 0.41 in |
Overall Width (In.) | 0.77 |
Overall Height (In.) | 0.41 |
Overall Length | 96 in |
Overall Length (mm) | 2438.4 |
Overall Width (mm) | 19.6 |
Overall Length (In.) | 96 |
Overall Height (mm) | 10.4 |
Details
Color | White |
Mounting Style | Adhesive, Screw-On |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
For Use With | LDPH Raceway |
Application | Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes |
Mount Method | Adhesive, Screw-On |
Product Type | Power Rated Channel |
Fitting Type | Channel |
Internal Area (in²) | 0.17 |
Raceway Type | Power Rated |
Product Class | Wire Routing, Management & Protection |
Description
Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, White, Length 8.00 ft.
DISCLAIMER: This "8 Pack" actually ships as (1) 8ft piece and is priced per ft.
DISCLAIMER: This "8 Pack" actually ships as (1) 8ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC, 6 Pins (RE22R2MWMR)
- HALTEC Nitrogen Purity Gauge (NITRO-1)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO43V06)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White (LD5WH6-A)
- PANDUIT Raceway, Series TG70, 8 ft., Off White (TG70IW8)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, International Gray, 1 FT (6-Pack) (LD5IG6-A)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 1/4'', Beige, 50 Ft (FWF-25521)
- Panduit Electrical Raceways