Shop All Cable Ties
Panduit
StrongHold Cable Tie, 11.81L (300mm), .1
Mfr # S12-40-M0
Zoro # G2796099
product price: $54.89
/pk 1000, $0.05/ea
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 40 lb
- Max. Bundle Dia. 2.99 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
- Standards UL 62275 Compliant
Product Information
- Brand Panduit
- MFR # S12-40-M0
- Zoro # G2796099
- UPC # 61305634719
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 11.81 in |
Width | 0.14 in |
Max. Bundle Dia. | 2.99 in |
Overall Length | 11.81 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 40 lb |
Material | Nylon 6.6 |
Temp. Range | -40 to 85°C |
Standards | UL 62275 Compliant |
Thickness | 0.045 in |
UL Type | 2; 21 |
Resists | UV |
Max Operating Temperature | 85 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees Celsius |
Description
StrongHold Cable Tie, 11.81L (300mm), .14W (3.6mm), 40 lbs (178N),Nylon, WR Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 3.2A, 250V AC, Non-Indicating (TR3-2/10R)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S10FO-TA)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 35A, 600V AC, Non-Indicating (DFJ-35)
- PANDUIT Bandinghead, 304ss, H, PK100 (MTHH-C)
- PANDUIT Cable Tie, 7.4"L, Nylon, Yellow, PK1000 (PRT2S-M4Y)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S10-C0)
- PANDUIT 9" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50 (PLC2H-S25-L)
- ACT Replacement for ACT Fastening Solutions Al-14-50-9-c (AL-14-50-9-C ACT FASTENING SOLUTIONS)
- Panduit Cable Ties