Shop All Cable Ties
Panduit
Stronghold Cable Tie, 11.81L (300Mm), .1 (100 Pack), 100PK
Mfr # S12-50-C2
Zoro # G304859813
product price: $10.69
/pk 100, $0.11/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Width 0.19 in
- Tensile Strength 222 N
- Max. Bundle Dia. 2.99
- Material Nylon
Product Information
- Brand Panduit
- MFR # S12-50-C2
- Zoro # G304859813
- UPC # 61305665626
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11.81 in |
Width | 0.19 in |
Max. Bundle Dia. | 2.99 |
Length - Cable Tie | 11.81 in |
Overall Length | 11.81 in |
Details
Color | Red |
Item | Cable Tie |
Tensile Strength | 222 N |
Material | Nylon |
Temp. Range | 185 Degrees F to -40 Degrees F |
Standards | Culus Listed, CE Compliant, UL 62275 (Type 2, 21), RoHS Complaint |
Indoor/Outdoor | Indoor |
Thickness | 0.051 in |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
The S12-50-C2 StrongHold Cable Ties offer contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 11.81” (300mm) length, made of Nylon 6.6, AH-2 Plenum rated, are red in color and come in packages of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- MULBERRY Number of Gangs: 3 Steel, Ivory (79403)
- ABB Blackburn 4/0 Str. to 2 Sol. Silicon Bronze Alloy High-Strength Split Bolt Connector (30H)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT207)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- PANDUIT 7" L Wrap Hook-&-Loop Cable Tie BK PK 100 (HLB2S-C0)
- PANDUIT Cable Tie Kit, Extra-Heavy, Acetal, 25 D (DTKEH-0)
- PANDUIT Cable Tie, Metal Barb, 14.9L (378mm), Li (BT4LH-TL300)
- PANDUIT Cable Tie, 4"L, Nylon, Black, PK50 (PLT1M-L0)
- PANDUIT 18.1" L Heavy Duty Cable Tie BK PK 50 (BT5LH-L0)
- KABLE KONTROL Kable Kontrol® 7" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural (MHT7-50-natural)
- Panduit Cable Ties