Shop All Cable Ties
Panduit
Stainless Steel Mount, No.10 Screw, PK100
Mfr # MTM1H10-C
Zoro # G0779508
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 29/32"
- Color natural
- Width 13/32"
- Material 304 Stainless steel
- Temp. Range -60 to 538°C
Product Information
- Brand Panduit
- MFR # MTM1H10-C
- Zoro # G0779508
- UPC # 7498335975
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 29/32" |
Width | 13/32" |
Overall Length | 0.9 in |
Details
Color | natural |
Item | Stainless Steel Mount |
Material | 304 Stainless steel |
Temp. Range | -60 to 538°C |
Indoor/Outdoor | Indoor or Outdoor |
Basic Material | Metal |
Features | Mount Method - #10 (5mm) Screw; For Use with Standard, Light-Heavy and Heavy Cross Section Ties |
Mounting Method | Screw |
Application | General Purpose |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 538 degrees celsius |
Description
Stainless Steel Mount,No.10 Screw,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4961AL)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-24-00)
- EATON BUSSMANN Cartridge Fuse, FRS-R Series, 20A, Time-Delay, 600V AC, Cylindrical (BP/FRS-R-20)
- SIEMENS IEC Control Relay, 4NO, 120VAC, 10A (3RH21401AK60)
- PANDUIT 19.25 Double Clamp Cable Tie with Spacer (PLDC2.5EH-C350)
- PANDUIT Cable Tie, 18.6"L, Nylon, Black, PK50 (SG450H-L0)
- PANDUIT Cable Tie, 7.87" L, Black, PK100 (S8-18-C0)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PLT5EH-C0)
- PANDUIT Cable Tie, 7.4" L, Nylon, White, PK1000 (S7-50-M)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/White, PK50 (PLT1M-L1-10)
- MUTUAL INDUSTRIES 7" Locking Ties Neon Blue(3Pk) (M14970-125-7)
- Panduit Cable Ties