Shop All Cable Sleeves
Panduit
Split Harness Wrap, 1.5 In., 50 ft., Black
Mfr # PW150F-L
Zoro # G3328735
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Wire and Cable Sleeving Closure Type Self Wrap
- Expandable Yes
- Length 50 ft
- Color Natural
Product Information
- Brand Panduit
- MFR # PW150F-L
- Zoro # G3328735
- UPC # 074983344802
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 1.130 in to 1.630 in |
Wire and Cable Sleeving Inside Dia. | 1.5 in |
Inside Diameter | 1 1/2 in |
Length (Straight Wireway) | 50 ft |
For Minimum Bundle Diameter | 1.13 in |
For Maximum Bundle Diameter | 1.63 in |
Overall Length (m) | 15.2 |
Nominal Diameter (mm) | 38.1 |
Overall Length (ft.) | 50 |
Nominal Diameter (In.) | 1.5 |
Maximum Bundle Diameter (mm) | 41.3 |
Maximum Bundle Diameter (In.) | 1.63 |
Minimum Bundle Diameter (mm) | 28.6 |
Minimum Bundle Diameter (In.) | 1.13 |
Description
Split Harness Wrap, Properties Abrasion Resistant, Material of Construction Polyethylene, Max. Operating Temperature 122 Degrees F, Inside Diameter 1 1/2 in, Color Natural, Length 50 ft, Closure Type Self Wrap, Description/Special Features Accommodates a Wide Range of Bundle Diameters, Reduces Installation Time, Expandable Yes, Standards RU Certified, For Maximum Bundle Diameter 1.63 in, For Minimum Bundle Diameter 1.13 in, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black (9001KN208)
- PANDUIT Male Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18250FIMB-L)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6-A)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - White (HS357-S250-WHITE)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- D-LINE Tidy Wrap for Cables, Black (CTW2.5B)
- Panduit Cable Sleeves