Shop All Cable Protectors
Panduit
Spiral Wrap, .50" x 10 ft., Wr Blk, 1rl
Mfr # T50F-X0
Zoro # G0421685
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Length 10 ft
- Width 1/2 in
- Wall Thickness 1/16 in
Product Information
- Brand Panduit
- MFR # T50F-X0
- Zoro # G0421685
- UPC # 7498340608
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 10 ft |
Width | 1/2 in |
For Maximum Bundle Diameter | 4 in |
For Minimum Bundle Diameter | 3/8 in |
Depth | 100 ft |
Overall Length | 3 m |
Description
Spiral Wrap,.50 In. x 10 ft.,Wr Blk,1rl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 8-in Black, UV Resistant Fuel Hose Ties (224108)
- ANDERSON POWER PRODUCTS SB120 HSG GRAY BULK (6810G1BK)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- SQUARE D Panelboard Cover, Surface (NC50VS)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Blk (CLT62N-C630)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Duct Seal Compound, 1lb (DS1)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Org (CLT50F-C3)
- PANDUIT Cushionsleeving, Std, 10 ft.x.33"w (PCSS-B-CR)
- ELECTRIDUCT ED Rubber Duct Cover D-3- 12ft Black (D-3-12-BK)
- Panduit Cable Protectors