Shop All Cable Sleeves
Panduit
Spiral Wrap, .12"x100ft, Polyethylene, Blk
Mfr # T12R-CY
Zoro # G0794460
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fire Resistant Polyethylene
- Material Polyethylene
- Length 100 ft
- Width 1/8 in
- Color Off White
Product Information
- Brand Panduit
- MFR # T12R-CY
- Zoro # G0794460
- UPC # 7498339653
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Width | 1/8 in |
For Minimum Bundle Diameter | 1/16 in |
For Maximum Bundle Diameter | 1/2 in |
Outside Dia. | 0.12 in |
Depth | 100 ft |
Overall Length | 30.5 m |
Description
Spiral Wrap,.12 In.x100ft,Polyethylene,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (3RU21161HB0)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 600A, 600V AC, Non-Indicating (FRS-R-600)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PGC)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 8A, 600V AC, Non-Indicating (ATDR8)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT Spiral Wrap, 0.500 In., 100 ft. L, Natural (T50F-C)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- ELECTRIDUCT Reversible Button Side Entry Cable Sleeve- Silver/Black- 4" x 25ft (WL-J-BWS-400-25FT-GY)
- Panduit Cable Sleeves