Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.50"x10ft, Polyethylene, Wht
Mfr # T50F-X
Zoro # G0794759
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 10 ft
- Color Off White
- Width 1/2 in
- Wall Thickness 1/16 in
Product Information
- Brand Panduit
- MFR # T50F-X
- Zoro # G0794759
- UPC # 7498322486
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Width | 1/2 in |
For Maximum Bundle Diameter | 4 in |
For Minimum Bundle Diameter | 3/8 in |
Outside Dia. | 0.5 in |
Depth | 10 ft |
Overall Length | 3 m |
Description
Spiral Wrap,0.50 In.x10ft,Polyethylene,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 8 push buttons, 1 to 7 with 1NO, 8th with 1NC (XACA871)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NC/1NO (8536SBO2V03H30)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 15A, Brn, Toggl (HBL1202)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS237)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Blu (T50F-C6)
- PANDUIT Spiral Wrap, 0.500 In., 100 ft. L, Natural (T50F-C)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12F-C0)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-1000SP-NATURAL)
- Panduit Cable Sleeves