Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.50"x100ft, Polyethylene, Blu
Mfr # T50F-C6
Zoro # G0794698
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 100 ft
- Color Purple
- Wall Thickness 0.06 in
- Temp. Range -40 to 122°F
Product Information
- Brand Panduit
- MFR # T50F-C6
- Zoro # G0794698
- UPC # 007498338417
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.5 in |
Maximum Bundle Diameter (In.) | 4 |
Outer Diameter (In.) | 0.5 |
Minimum Bundle Diameter (mm) | 9.5 |
Overall Length (ft.) | 100 |
Minimum Bundle Diameter (In.) | 0.37 |
Outer Diameter (mm) | 12.7 |
Maximum Bundle Diameter (mm) | 101.6 |
Overall Length (m) | 30.5 |
Depth | 100 ft |
Overall Length | 30.5 m |
Description
Spiral Wrap,0.50 In.x100ft,Polyethylene,Blu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10)
- EATON Switch, Maint, On/None/Off, Screw (8004K25N1V2)
- PANDUIT Cable Tie, 4"L, Nylon, White, PK100 (SST1M-C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 32 A, Reversing: Yes (LC2D32EHE)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12F-C0)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 25ft- Black (BS-J-SCW-200-25-BK)
- Panduit Cable Sleeves