Shop All Wire Ducts
Panduit
Solid Wall Wiring Duct, 4"x3", 6ft
Mfr # FS4X3LG6NM
Zoro # G0766722
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Solid
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # FS4X3LG6NM
- Zoro # G0766722
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 4 1/4 in |
Height | 3 1/8 in |
Nominal Width | 4 in |
Nominal Height | 3 in |
Details
Item | Solid Wall Wiring Duct,4"x3",6ft |
Mounting Style | Screw Mount |
Wall Type | Solid |
Color | Gray |
Material | Lead-Free PVC |
Standards | CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94 Flammability Rating of V-0 |
Compatible Cover Style | Snap-On |
Wall Design | Solid |
Type | Wiring Duct Base |
Description
Solid Wall Wiring Duct,4 In.x3 In.,6ft, Wall Type Solid Wall, Width 4 1/4 in, Height 3 1/8 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94 Flammability Rating of V-0, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 86 Piece Thin Wall Heat Shrink Tube Kit (3ULU8)
- PANASONIC 250V-AC LIMIT SWITCH (AZ46049)
- YELLOW JACKET Powerblock Gfci 12/3 2' (2816)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Grn, LED (9001KM35LG)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 3 D (F3X3LG6-A)
- PANDUIT Wire Duct, Hinging, Gray, L 1.64 Ft, PK5 (FL12X12LG-A)
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), White (C4WH6)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 3 D (G1.5X3WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6-A)
- PANDUIT Corner Wiring Duct, Light Gray, 1 FT (6-Pack) (CWD2LG6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X2WPW6)
- Panduit Wire Ducts