Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Single Gang Rectangular Screw-On Facepla
Mfr # CPGWH
Zoro # G004859564
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 1
- Width 2.75 in
- Material ABS
- Type Screw-On GFCI Faceplate
Product Information
- Brand Panduit
- MFR # CPGWH
- Zoro # G004859564
- UPC # 7498369703
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 in |
Height | 4.49 in |
Overall Width (mm) | 69.8 |
Overall Width (In.) | 2.75 |
Overall Height (mm) | 114 |
Overall Height (In.) | 4.49 |
Details
Color | White |
Number of Ports | 1 |
Material | ABS |
Type | Screw-On GFCI Faceplate |
Standards | CSA Certified; RoHS Compliant |
Application | Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring |
Outlet Orientation | Flat |
Product Type | Screw-On GFCI Faceplate |
Gang Opening Type | Single Gang |
Product Class | Wire Routing, Management & Protection |
Description
Screw-on single gang rectangular faceplate. Covers one NEMA standard rectangular electrical outlet or one standard rectangular communication module frame, White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN DIN Rail or Panel-Mounting Brackets, fit (LMK30)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Standards: cURus (2A562)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 8 Holes (9001SKYP8)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Decorator, Light Almond (P26LA)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Ivory (CFPE2EIY)
- PANDUIT 1-Port, Single Gang, Flush Mount Face (NK1FIWY)
- PANDUIT 6-Port Surface Mount Box, White (10 Pack), 10PK (NK6BXWH-AY)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Ivory (CBX2EI-AY)
- PANDUIT 2-Port Surface Mount Box, Electric Iv (NK2BXEI-A)
- PANDUIT 2-Port, Screw Mount "106" Duplex Modu (10 Pack), 10PK (NK2106MFEI)
- PANDUIT 2-Port, Single Gang, Stainless Steel, (NKF2S)
- Panduit Voice & Data Outlets, Boxes, Faceplates