Shop All Raceway Fitting Accessories
Panduit
Single Gang Power Rated 2-Piece Screw To
Mfr # RJBX3510IW
Zoro # G004859755
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Power Rated
- Raceway Type Two-Piece Round Outlet Box
- Standards RoHS Compliant
- Width 5.51 in
- Material PVC
Product Information
- Brand Panduit
- MFR # RJBX3510IW
- Zoro # G004859755
- UPC # 7498335402
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Width | 5.51 in |
Height | 1.15 in |
Overall Width | 5.51 |
Overall Length | 5.51 in |
Overall Height | 1.15 |
Overall Width (mm) | 139.9 |
Overall Width (In.) | 5.51 |
Overall Height (mm) | 29.1 |
Overall Length (mm) | 139.9 |
Overall Length (In.) | 5.51 |
Overall Height (In.) | 1.15 |
Details
Type | Power Rated |
Raceway Type | Two-Piece Round Outlet Box |
Standards | RoHS Compliant |
Material | PVC |
Color | White |
Application | Single Gang Two-Piece Screw Together Round Outlet Box. Box Accepts Ul/Csa Devices not to Exceed 10Lbs. (5Lbs. Per Csa). |
Product Type | Power Rated |
Gang Opening Type | Single Gang |
Product Class | Surface Raceway Systems |
Product Color | Off-White |
Description
Single gang two-piece screw together round outlet box. Box accepts UL/CSA devices not to exceed 10lbs. (5lbs. per CSA). For use with Pan-Way LD profile raceway. Dia. = 5.48"D x 1.14"H (139.2mm x 29.0mm). Breakouts for 3/4" or 1" diameter conduit, International White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °F, J-Type (SDC120JF-A)
- VICTRON ENERGY BlueSolar MPPT 100/30 (SCC020030200)
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-004)
- ZORO SELECT Strut Channel, 304 SS, 14 ga. (FS-500 ST4 18.00)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510WH)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- PANDUIT Single Gang Power Rated 2-Piece Intermed (JBP1IWH)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- NVENT HOFFMAN Box Connector, Ind, Steel, 6in. H x 6in. L (F66WB)
- Panduit Raceway Fitting Accessories