Shop All Raceway Fitting Accessories
Panduit
Single Gang Power Rated 2-Piece Intermed
Mfr # JBP1IWH
Zoro # G304859073
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Rated
- Raceway Type Two-Piece Outlet Box
- Standards RoHS Compliant
- Height 2.27 in
- Width 3.38 in
Product Information
- Brand Panduit
- MFR # JBP1IWH
- Zoro # G304859073
- UPC # 7498375816
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Height | 2.27 in |
Width | 3.38 in |
Overall Height | 2.27 |
Overall Length | 5.12 in |
Overall Width | 3.38 |
Overall Width (mm) | 86 |
Overall Length (In.) | 5.12 |
Overall Length (mm) | 130.2 |
Overall Width (In.) | 3.38 |
Overall Height (In.) | 2.27 |
Overall Height (mm) | 57.7 |
Details
Type | Power Rated |
Raceway Type | Two-Piece Outlet Box |
Standards | RoHS Compliant |
Material | PVC |
Color | Ivory |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Gang Opening Type | Single Gang |
Product Type | Power Rated |
Product Color | Electric Ivory |
Product Class | Wire Routing, Management & Protection |
Description
Single gang two-piece screw together intermediate outlet box. Box accepts Pan-Way Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way LD profile raceway. 5.12in L x 3.38in W x 2.27in H (130.2mm x 86.0mm x 57.7mm). Breakouts for 1/2in or 3/4in diameter conduit, White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Inlet, 60A 600V AC, 4-Pole 5-Wire Grounding, Non NEMA, Screw Terminal, Blue (HBL26522)
- BLACKBURN Split-Bolt Connector, 1/0 str to 4 sol (10H)
- RETYZ Releasable Cable Tie, Brown, 0.09" W (VRT-S06BR-TA)
- TECHFLEX Shrink Tubing, 0.118in ID, Black, 500ft (H2N0.13BK)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510WH)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88LP)
- Panduit Raceway Fitting Accessories