Shop All Raceway Fitting Accessories
Panduit
Single Gang Low Voltage 1-Piece Outlet B
Mfr # JB1EI-A
Zoro # G404858662
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Low Voltage
- Raceway Type One-Piece Outlet Box
- Color Ivory
- Standards RoHS Compliant
- Width 3.34 in
Product Information
- Brand Panduit
- MFR # JB1EI-A
- Zoro # G404858662
- UPC # 7498358284
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Width | 3.34 in |
Height | 0.75 in |
Overall Height | 0.75 |
Overall Length | 5.09 in |
Overall Width | 3.34 |
Overall Width (In.) | 3.34 |
Overall Height (mm) | 19 |
Overall Width (mm) | 84.8 |
Overall Length (In.) | 5.09 |
Overall Length (mm) | 129.3 |
Overall Height (In.) | 0.75 |
Details
Type | Low Voltage |
Raceway Type | One-Piece Outlet Box |
Color | Ivory |
Standards | RoHS Compliant |
Material | ABS |
Application | Single Gang One-Piece Outlet Box |
Gang Opening Type | Single Gang |
Product Type | Low Voltage |
Product Class | Wire Routing, Management & Protection |
Description
Single gang one-piece outlet box with adhesive backing. Box accepts Pan-Way Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way LD profile raceway. 5.09"L x 3.34"W x 1.75"H (129.4mm x 85.0mm x 44.4mm). Breakouts for 1/2", 3/4", or 1" diameter conduit, Electric Ivory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (FNM-2-1/4)
- MURR ELEKTRONIK M12 male 0° / M8 female 0°, PVC 3x0.25 ye UL/CSA 0, 15m (7000-40561-0100015)
- GOGREEN GoGreen Power, , 25 Ft. 16/3 Heavy Duty Extension Cord - Black (GG-13725BK)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA004)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510WH)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- PANDUIT Above Floor Raceway Junction Box, Black (AFR4JB2SBL)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44LP)
- Panduit Raceway Fitting Accessories