Shop All Voice & Data Jacks
Panduit
Sc Simplex Adapter Module, Bl, Cerami (10 Pack), 10PK
Mfr # NKSCMZBL
Zoro # G104860224
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zicornia Ceramic
- Color Blue
- Connector Application Can be used with keystone telecommunications room products and work area outlets
- Type NetKey Network Component
- Overall Length 1.92 in
Product Information
- Brand Panduit
- MFR # NKSCMZBL
- Zoro # G104860224
- UPC # 7498365727
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Overall Length | 1.92 in |
Details
Description
The NetKey Module is supplied with one SC singlemode simplex adapter. It features zirconia ceramic split sleeves and is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- CANTEX Female Adapter, 1/2 In Conduit, PVC (5140043)
- MULBERRY Wallplates 5G SS BLANK (97155)
- POWER FIRST 25 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR1)
- PANDUIT Cat 6 Punchdown Jack Module - Black (NK688MBL)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bl, Tgstyl (CJ6X88TGBL)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bu, Tgstyl (CJ6X88TGBU)
- PANDUIT Jack, Mini Com, Cat 6, White (CJ688TPWH)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MGR-Q)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- Panduit Voice & Data Jacks