Shop All Lockout Padlocks
Panduit
Safety Lockout Padlock
Mfr # PSL-8GR
Zoro # G0788879
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Finish Vinyl Covered
- Shackle Material Steel
- Shackle Type Short
- Shackle Height 1-1/2"
- Body Width 1.58"
Product Information
- Brand Panduit
- MFR # PSL-8GR
- Zoro # G0788879
- UPC # 7498322021
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1-1/2" |
Body Width | 1.58" |
Body Height | 1.77" |
Width Across Shackle | 3/4 in |
Shackle Diameter | 26 in |
Details
Body Finish | Vinyl Covered |
Shackle Material | Steel |
Shackle Type | Short |
Body Color | Green |
Item | Safety Lockout Padlock |
Padlock Body Material | Aluminum |
Description
Safety Lockout Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLINGHAM GLOVE Bellingham Nitrile Tough Gloves (NT3700BKS/NT370BBKS)
- NANO MAGIC Anti Fog Safety 1oz Kit, 6ct (901006SAF)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 12 in x 60 ft. (MB)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XS (2091-XS (6))
- PANDUIT Safety Lockout Padlock, Body Color: Blue (PSL-8BU)
- PANDUIT Safety Lockout Padlock, Body Color: Purple (PSL-8PU)
- PANDUIT Safety Lockout Padlock (PSL-8YL)
- PANDUIT Non-Conductive Lock, 1.50" Shackle, Rd (PSL-8)
- BRADY Lockout Padlock, Nylon, 1/4" W, Red, PK6 (CPT-RED-25PL-KA6PK)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 HB/40-75 KA Red)
- ZORO SELECT Lockout Padlock, KA, Black, 2"H (48JR44)
- Panduit Lockout Tagout